References
Draper:05108
Rubix:381A6488
Manufacturer :05108
EAN:5010559051083


Technical specifications
| Square drive adapter | 1 inch square drive '' |
|---|---|
| Diameter | 27 mm |
Product details : DRAPER 05108 27MM IMPACT SOCKET 1DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. Supplied with pin and ring. These sockets are for use with air, electric or manual impact wrenches. Packed in polythene bag with barcode.
Technical specifications
Attributes
| Square drive adapter | 1 inch square drive '' |
|---|---|
| Diameter | 27 mm |
| Square | 25.4 mm |
| Diameter (inch) | 1.06 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 13.88 excl. VAT
/ Each
£ 16.66 incl. VAT
- Delivery usually within ( 7 ) days