3/8” Square articulated keys for diesel preheating spark plugs
Square drive adapter | 3/8 '' |
---|---|
Diameter | 17 mm |
Length | 178 mm |
Logistic Weight | 154 g |
---|---|
Packaged dimensions (D x W x H) | 130x70x20 mm |
Package weight | 154 g |
Square drive adapter | 3/8 '' |
Diameter | 17 mm |
Length | 178 mm |
Number of sides | 6 |
Usually arrives within 14 working days