References
Facom:L.21L
Rubix:1239210
EAN:3148510312156


Technical specifications
| Square drive adapter | 3/8' '' |
|---|---|
| Diameter | 27.5 mm |
| Length | 300 mm |
Product details : FACOM SPARK PLUG WR L.21L
Tube wrenches for 16 and 21 mm spark plugs
-The L and M models are equipped with a spark plug retainer system.
- Removable spindle allows recovery at 90°.
- Device for storing the pin in the body of the wrench.
-The L and M models are equipped with a spark plug retainer system.
- Removable spindle allows recovery at 90°.
- Device for storing the pin in the body of the wrench.
Strengths
• Secure fastening of spark plugs thanks to the integrated holder system
• Convenient storage of the pin in the socket body; socket always remains complete
• Robust construction for long service life, even under intensive use
• Lifetime warranty, a sustainable investment and a sign of confidence
• Convenient storage of the pin in the socket body; socket always remains complete
• Robust construction for long service life, even under intensive use
• Lifetime warranty, a sustainable investment and a sign of confidence
Applications
The spark plug sockets of the FACOM L serie are designed for professionals in the automotive industry, such as independent garages, dealer workshops and maintenance companies. They are ideal for installing and removing spark plugs with high precision, even in tight engine bays. In addition, they are suitable for use in the motorcycle industry, truck maintenance and agricultural mechanization.
Technical specifications
Attributes
| Logistic Weight | 539 g |
|---|---|
| Packaged dimensions (D x W x H) | 313x28x28 mm |
| Package weight | 606 g |
| Square drive adapter | 3/8' '' |
| Diameter | 27.5 mm |
| Length | 300 mm |
| Handle | detachable tee-bar (t-bar) for 90° |
| Number of sides | 6 |
| Size | 21 mm (bougie) |
Show UNSPSC/ECL@SS
£ 26.79 excl. VAT
/ Each
£ 32.15 incl. VAT
- Delivery usually within ( 14 ) days