3/8" square sockets for bihex spark plugs 14 mm
Square drive adapter | 3/8 '' |
---|---|
Length | 90 mm |
Logistic Weight | 94 g |
---|---|
Packaged dimensions (D x W x H) | 90x20x20 mm |
Package weight | 93 g |
Square drive adapter | 3/8 '' |
Length | 90 mm |
Model | b |
Material | aluminium |
Use | new renault and peugeot engines |
Number of elements | 1 |
Usually arrives within 14 working days