Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Spark plugs
Spark plug wrench and spark plug ignition file
FACOM SPARK PLUG WR L.21M
FACOM SPARK PLUG WR L.21M
Tube wrenches for 16 and 21 mm spark plugs
References
facom:
L.21M
rubix:
1239212
ean:
3148510312163
Technical specifications
Diameter
26
mm
Length
160
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM SPARK PLUG WR L.21M
Tube wrenches for 16 and 21 mm spark plugs
-The L and M models are equipped with a spark plug retainer system.
- Removable spindle allows recovery at 90°.
- Device for storing the pin in the body of the wrench.
Technical specifications
Attributes
Logistic Weight
241
g
Packaged dimensions (D x W x H)
155
x
28
x
28
mm
Package weight
304
g
Diameter
26
mm
Length
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.08
excl. VAT
/
Each
£
20.50
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
FACOM SPARK PLUG WR L.16AL
FACOM SP/PLUG WR B.10R12AL
FACOM SPARK PLUG WR L.21L
FACOM SPARK PLUG WR L.16AM
FACOM SPARK PLUG WR L.16AL
FACOM SPARK PLUG SOCKET B.J14BH1
FACOM SOCKET B.J14BH2
FACOM SP/PLUG WR B.10R12AL
FACOM SPARK PLUG WR L.21L
FACOM SPARK PLUG WR L.16AM