PORTWEST C465YNRS 3IN1 BOMBER JACKET YENA SIZE S


3 in1 Bomber Jacket

References
portwest:C465YNRS
rubix:2589277
ean:5036108155705
brand logo
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Sizes
Main materialpolyester
See all Specifications

Product details : PORTWEST C465YNRS 3IN1 BOMBER JACKET YENA SIZE S


Versatile and comfortable protection against all weather conditions.
The detachable fur lining and collar in combination with the zip-out sleeves prove this is a superbly adaptable garment.
Numerous zipped outer and interior pockets afford excellent personal security. Type : Regular
brand logo
brand logo

Technical specifications


Attributes
Colouryellow
Sizes
Main materialpolyester
Secondary colournavy
Materialpolyester
Show UNSPSC/ECL@SS
£ 52.85 excl. VAT
/ Each
£ 63.42 incl. VAT
  • In stock: Next day delivery