REGATTA TRA301 800 HUDSON FLEECE LINED JACKET BLACK XL


Fleece Lined Jacket

References
regatta:TRA301-BLACK-XL
rubix:1370912
ean:5020436933562
brand logo
brand logo
Technical specifications
ColourBlack
SizeXL
Main materialPolyester
See all Specifications

Product details : REGATTA TRA301 800 HUDSON FLEECE LINED JACKET BLACK XL


Waterproof and windproof insulated jacket made from waterproof Hydrafort polyester matrix dobby fabric. 200 series anti-pill Symmetry fleece lining. Fleece lined collar and taped seams. Features concealed hood with adjuster, Hook & Loop adjustable cuffs, mobile phone pocket, inside pocket, 2 zipped lower pockets, studded side adjusters, adjustable shockcord hem and concealed zip entrance in lining for embroidery access.
Fleece Lined Jacket Black Size X-Large

Strengths

•Concealed hood with adjusters
•Adjustable cuffs
•2 zipped lower pockets
•Mobile phone pocket
•Inside pocket
•Adjustable shock cord hem
•Studded side adjusters
•Concealed zip entrance in lining for embroidery access
•Shaped fit (women's only)

Technical specifications


Attributes
ColourBlack
SizeXL
Main materialPolyester
MaterialHydrafort 5000 Polyester
Show UNSPSC/ECL@SS
£ 47.13 excl. VAT
/ Each
£ 56.56 incl. VAT
  • Usually arrives within 14 working days