MECALINE MOTOR 0.37KW 1500RPM B3 71M 230/400V-3PH-50HZ IE2 ALU IP55
3 Phase AC Motor
See technical informationSee documentsReferences
Mecaline:891440
Rubix:255A5648
EAN:3660338440885

Documents
Product details : MECALINE MOTOR 0.37KW 1500RPM B3 71M 230/400V-3PH-50HZ IE2 ALU IP55
Asynchronous electric motors in aluminum or cast iron. Protection index IP55. Class F insulation (155ºC) / Temperature Rise B. Efficiency levels: ∙ IE2 from 0.12 kW to 0.55 kW. IE3 from 0.55 kW to 55 kW and IE4 from 4 kW to 90 kW. Standard voltage of 230/ 400v. PTC thermistor fitted as standard on frame sizes 132 & above.
MOTOR 0,37KW 1500rpm B3 71M 230/400v-3ph-50Hz IE2 ALU IP55
Strengths
Aluminium, RAL7031 paint
Applications
Rotational power
Technical specifications
Attributes
| Power | 0.37 kW |
|---|---|
| Voltage | 230/400 V |
| Speed | 1500 rpm |
| Material | aluminium |
| Shaft Height | 71 mm |
| Number of poles | 4 |
| Efficiency class | ie2 |
| Degree of protection (IP) | ip55 |
| Shaft diameter | 14 mm |
| Weight | 6.95 kg |
Show UNSPSC/ECL@SS
£ 127.61 excl. VAT
/ Each
£ 153.13 incl. VAT
- In stock: Next day delivery
