3 Phase AC Motor
Power | 4 kW |
---|---|
Voltage | 400/690 V |
Speed | 3000 rpm |
Power | 4 kW |
---|---|
Voltage | 400/690 V |
Speed | 3000 rpm |
Material | Aluminium |
Shaft Height | 112 mm |
Number of poles | 2 |
Efficiency class | IE3 |
Degree of protection (IP) | IP55 |
Mounting typ | B5 |
Shaft diameter | 28 mm |
Weight | 32.37 kg |
Colour | Grey |
In stock: Next day delivery