References
Innomotics:1LE1003-1DB43-4JA4
Rubix:163A6341

Documents
Product details : SIEMENS 1LE10031DB434JA4 1LE1003-1DB43-4JA4
Technical specifications
Attributes
| Power | 17.3 kW |
|---|---|
| Voltage | 400/690 V |
| Number of poles | 4 |
| Efficiency class | ie3 |
| Degree of protection (IP) | ip55 |
| Weight | 100 kg |
| Execution | 1le1001 |
Show UNSPSC/ECL@SS
£ 1,324.91 excl. VAT
/ Each
£ 1,589.89 incl. VAT
- Usually arrives within 14 working days
