3 Phase AC Motor
Power | 22 kW |
---|---|
Voltage | 400/690 V |
Speed | 3000 rpm |
Power | 22 kW |
---|---|
Voltage | 400/690 V |
Speed | 3000 rpm |
Material | Cast iron |
Shaft Height | 180 mm |
Number of poles | 2 |
Efficiency class | IE3 |
Degree of protection (IP) | IP55 |
Mounting typ | B3 |
Shaft diameter | 48 mm |
Weight | 173.14 kg |
Colour | Grey |
In stock: Next day delivery