References
Festo:NEBM-M12G8-E-15-N-R3G8
Rubix:391A3850
Manufacturer :5212316

Documents
Product details : FESTO 5212316 ENCODER CABLE
Encoder cable NEBM-M12G8-E-15-N-R3G8 5212316
Technical specifications
Attributes
| Voltage | 0 - 30 V |
|---|---|
| Material | cable sheath material: tpe-u (pur) |
| Shaft Height | 48 mm |
| Number of poles | 8 |
| Degree of protection (IP) | ip65 |
| Shaft diameter | 5.8 mm |
| Weight | 0.81 kg |
| Execution | encoder cable; electrical connection 1: m12x1, a-coded (en 61076-2-101), socket, straight cable outlet, 8-pin; electrical connection 2: rj45 plug connector, straight cable outlet, 8-pin; shielded; drag-chain compatible; cable length 15 m |
Show UNSPSC/ECL@SS
£ 367.90 excl. VAT
/ Each
£ 441.48 incl. VAT
- Delivery usually within ( 10 ) days