3 Phase AC Motor
Power | 2.2 kW |
---|---|
Voltage | 230/400 V |
Speed | 3000 rpm |
Power | 2.2 kW |
---|---|
Voltage | 230/400 V |
Speed | 3000 rpm |
Material | Aluminium |
Shaft Height | 90 mm |
Number of poles | 2 |
Efficiency class | IE3 |
Degree of protection (IP) | IP55 |
Mounting typ | B14 |
Shaft diameter | 24 mm |
Weight | 18.72 kg |
Colour | Grey |
In stock: Next day delivery