3 Phase AC Motor
Power | 5.5 kW |
---|---|
Voltage | 400/690 V |
Speed | 3000 rpm |
Power | 5.5 kW |
---|---|
Voltage | 400/690 V |
Speed | 3000 rpm |
Material | Aluminium |
Shaft Height | 132 mm |
Number of poles | 2 |
Efficiency class | IE3 |
Degree of protection (IP) | IP55 |
Mounting typ | B14 |
Shaft diameter | 38 mm |
Weight | 45.91 kg |
Colour | Grey |
Usually arrives within 14 working days