3 Phase AC Motor
Power | 5.5 kW |
---|---|
Voltage | 400/690v-3ph-50hz V |
Speed | 1000 rpm |
Power | 5.5 kW |
---|---|
Voltage | 400/690v-3ph-50hz V |
Speed | 1000 rpm |
Material | aluminium |
Shaft Height | 132 mm |
Number of poles | 6 |
Efficiency class | ie3 |
Degree of protection (IP) | ip55 |
Mounting typ | b34 |
Shaft diameter | 38 mm |
Weight | 47 kg |
Colour | grey |
Usually arrives within 14 working days