3 Phase AC Motor
Power | 0.75 kW |
---|---|
Voltage | 230/400v-3ph-50hz V |
Speed | 1500 rpm |
Power | 0.75 kW |
---|---|
Voltage | 230/400v-3ph-50hz V |
Speed | 1500 rpm |
Material | aluminium |
Shaft Height | 80 mm |
Number of poles | 4 |
Efficiency class | ie3 |
Degree of protection (IP) | ip55 |
Mounting typ | b35 |
Shaft diameter | 19 mm |
Weight | 10.5 kg |
Colour | grey |
Usually arrives within 14 working days