3 Phase AC Motor
Power | 3 kW |
---|---|
Voltage | 230/400 V |
Speed | 1500 rpm |
Power | 3 kW |
---|---|
Voltage | 230/400 V |
Speed | 1500 rpm |
Material | Aluminium |
Shaft Height | 100 mm |
Number of poles | 4 |
Efficiency class | IE3 |
Degree of protection (IP) | IP55 |
Mounting typ | B3 |
Shaft diameter | 28 mm |
Weight | 26.36 kg |
Colour | Grey |
In stock: Next day delivery