Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859984 TRIPLE BRANCH 8 - 4 -1/4
MECALINE 859984 TRIPLE BRANCH 8 - 4 -1/4
3 port manifold TECHNOPOLYMER
References
mecaline:
859984
rubix:
216A2159
ean:
3660338149436
Technical specifications
Material
Body in H polymer
Connection 1
R1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859984 TRIPLE BRANCH 8 - 4 -1/4
Pressure: 15 bars.
Operating temperature: -20 to +80°C.
The dedicated Mecaline seal is guaranteed for 3 assemblies/disassemblies..
H polymer body
Technical specifications
Attributes
Material
Body in H polymer
Connection 1
R1/4
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.62
excl. VAT
/
Each
£
13.94
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
SMC KQ2F12-04G STAINLESS STEEL FITTINGS
SMC LQP40-10 FITTING
SMC KGY04-M5 FITTING
CAMOZZI 6550-5 ELBOW CONNECTOR
FESTO 12635 HOLLOW BOLT VT-1/4-AJ-P
SMC DT10-00 FITTING
SMC KQ2H08-G02N ONE-TOUCH FITTING
FESTO 130738 PUSH-IN L-FITTING QSL-1/2-12-20
NORGREN 101681238 PFIT 12MM-R3/8 SWI S-TEE ADPT
LEGRIS LF3000 FITTING 3114-14-17
FESTO 578412 PUSH-IN Y-CONNECTOR NPQH-Y-Q10-E-P10
SMC KPU08-02 CLEAN ROOM FITTING
FESTO 8030266 X-FITTING
SMC KPL12-04 FITTING
SMC KRH08-00 FITTING