FESTO 578412 PUSH-IN Y-CONNECTOR NPQH-Y-Q10-E-P10
Push-In Y-Connector
See technical informationSee documentsReferences
Festo:NPQH-Y-Q10-E-P10
Rubix:115A9584
Manufacturer :578412
EAN:4052568061159

Technical specifications
| Material | nickel-plated brass / fpm / high-alloy stainless steel |
|---|---|
| Connection 1 | 10 |
Documents
Product details : FESTO 578412 PUSH-IN Y-CONNECTOR NPQH-Y-Q10-E-P10
Push-in Y-connector NPQH-Y-Q10-E-P10 Size=Standard, Nominal size=9,5 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x38x19 mm |
|---|---|
| Logistic Weight | 66,48 g |
| Material | nickel-plated brass / fpm / high-alloy stainless steel |
| Connection 1 | 10 |
| Profile | standard |
| Connection 2 | 10 |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 79.00 excl. VAT
/ 10 pieces
£ 94.80 incl. VAT
- Delivery usually within ( 2 ) days