FESTO 8030266 X-FITTING


X-Fitting

References
festo:NPFC-X-R12-3G12-MFFF
rubix:391A4205
manufacturer :8030266
ean:4052568063689
NPFC-X-R12-3G12-MFFF X-fitting
brand logo
Technical specifications
MaterialNickel-Plated Brass
Connection 1G 1/2xR 1/2
See all Specifications

Product details : FESTO 8030266 X-FITTING


X-fitting NPFC-X-R12-3G12-MFFF Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight146,69 g
MaterialNickel-Plated Brass
Connection 1G 1/2xR 1/2
ProfileX
Connection 215
Show UNSPSC/ECL@SS
£ 6.97 excl. VAT
/ Each
£ 8.36 incl. VAT
  • Usually arrives within 14 working days