Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 12635 HOLLOW BOLT VT-1/4-AJ-P
FESTO 12635 HOLLOW BOLT VT-1/4-AJ-P
Hollow Bolt
References
festo:
VT-1/4-AJ-P
rubix:
121A6146
manufacturer :
12635
ean:
4052568021504
Technical specifications
Material
Chromated Steel
Connection 1
G 1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 12635 HOLLOW BOLT VT-1/4-AJ-P
Hollow bolt VT-1/4-AJ-P For multiple Distributor function in conjunction with components LK or TK.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
39
x
32
x
37
mm
Logistic Weight
45,4
g
Material
Chromated Steel
Connection 1
G 1/4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.78
excl. VAT
/
Each
£
20.14
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC KQ2Y06-01NP ONE-TOUCH FITTING
SMC KQ2W06-03AS BRASS FITTING 3/8 MALE THREAD I 6 TUBE
SMC KGH08-01S FITTING
SMC KQ2W08-02AP ONE-TOUCH FITTING
SMC KQ2E08-G01 ONE-TOUCH FITTING
SMC KQG2F06-01 ONE-TOUCH FITTING SUS 316
SMC KQ2S04-M5N1 ONE-TOUCH FITTING
FESTO 153278 PUSH-IN L-FITTING QSLF-3/8-8-B
NORGREN C00221000 PFITC 10MM STEM UNION CONN
SMC KGT08-02 SUS STAINLESS STEEL FITTING
SMC KQ2S08-G03N ONE-TOUCH FITTING
SMC KPGT10-00 ONE TOUCH CLEAN FITTING
NORGREN C00GE1000 PFITC 10MM INLINE FLOW CONTROL
FESTO 132330 PUSH-IN FITTING CRQS-1/8-6-I
SMC KQ2ZD08-03AP ONE-TOUCH FITTING