References
Robert Scott:101720-WHITE
Rubix:80375405

Product details : ROBERT SCOTT 101720-WHITE HUSKEE SQUARE WHITE
Large square waste bin made from hardwearing, easy-clean plastic. A push-fit lid to safely contain waste. Empty bins are stackable to save space. Five wheeled dolly enables easy transport of waste.
BIN ONLY
Technical specifications
Attributes
| Capacity | 120 l |
|---|---|
| Colour | white |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 88.61 excl. VAT
/ Each
£ 106.33 incl. VAT
- Usually arrives within 14 working days
