BAHCO 3809-350-32-1.60-8 POWER HACK BAHCO SANDFLEX
3809 Power Hacksaw Blades
See technical informationSee documentsReferences
Bahco:3809-350-32-1.60-8
Rubix:122A1059
EAN:7311518113827

Documents
Product details : BAHCO 3809-350-32-1.60-8 POWER HACK BAHCO SANDFLEX
Suitable for use on any material
Technical specifications
Attributes
| Logistic Weight | 145 g |
|---|---|
| Centre-centre hole | 350 mm |
| Height | 32 mm |
| Thickness | 1.6 mm |
| Body material | non-metallic and other materials |
| Number of teeth to the inch | 8 |
Show UNSPSC/ECL@SS
£ 19.86 excl. VAT
/ Each
£ 23.83 incl. VAT
- Delivery usually within ( 14 ) days
