BAHCO 3809-350-32-2.00-6 POWER HACK BAHCO SANDFLEX
3809 Power Hacksaw Blades
See technical informationReferences
Bahco:3809-350-32-2.00-6
Rubix:122A1057
EAN:7311518113858

Product details : BAHCO 3809-350-32-2.00-6 POWER HACK BAHCO SANDFLEX
Suitable for use on any material
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Centre-centre hole | 350 mm |
| Height | 32 mm |
| Thickness | 2 mm |
| Body material | steel |
| Number of teeth to the inch | 6 |
Show UNSPSC/ECL@SS
£ 26.55 excl. VAT
/ Each
£ 31.86 incl. VAT
- Delivery usually within ( 14 ) days
