Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Saw millers
(421)
Blades
(121)
See Sawing
< Back
Rubix Categories
Machining, Cutting & Drilling
Sawing
Blades
Alternative saw blades
Alternative saw blade
BAHCO 3809-400-32-2.00-6 POWER HACK BAHCO SANDFLEX
BAHCO 3809-400-32-2.00-6 POWER HACK BAHCO SANDFLEX
3809 Power Hacksaw Blades
References
bahco:
3809-400-32-2.00-6
rubix:
133A4901
ean:
7311518113971
Technical specifications
Centre-centre hole
400
mm
Height
32
mm
Thickness
2
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 3809-400-32-2.00-6 POWER HACK BAHCO SANDFLEX
Suitable for use on any material
Technical specifications
Attributes
Logistic Weight
190
g
Centre-centre hole
400
mm
Height
32
mm
Thickness
2
mm
Body material
steel
Number of teeth to the inch
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.74
excl. VAT
/
Each
£
34.49
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3809-575-50-2.50-4 POWER HACK BAHCO SANDFLEX
BAHCO 3802-300-25-1.25-10 POWER HACK BAHCO HSS
DORMER D752300.0X2.5X160 5985821
BAHCO 3809-300-32-1.60-10 POWER HACK BAHCO SANDFLEX
ECLIPSE BLADE HSS AH 14 X 1 1/4 X 0.062 X 10TPI AE343V
DORMER D751350.0X2.5X280 5986005
DEWALT RECIPROCATING SAW BLADE DT2308L-QZ PACK OF 5
BAHCO 3809-500-50-2.50-8 POWER HACK BAHCO SANDFLEX
ECLIPSE BLADE HI-CUT 16 X 1 1/4 X 0.062 X 10TPI AA353R PACK OF 10
DORMER D751300.0X2.5X300 5985993
BAHCO 3802-350-25-1.25-14 POWER HACK BAHCO HSS
ROEBUCK AE46XPB HACKSAW BLADE HSS AH 12 X 1/2 X 0.025 X 24TPI
BAHCO 3809-450-32-1.60-6 POWER HACK BAHCO SANDFLEX
BAHCO 3809-350-25-1.25-14 POWER HACK BAHCO SANDFLEX
BAHCO 3809-450-45-2.25-6 POWER HACK BAHCO SANDFLEX