3M 617830 SPEEDGLAS HD G5-01 WELD HELMET/ADFLO PAPR/G5-01/03VC FILTER
3M™ Adflo™ Powered Air Purifying Respirator System with 3M™ Speedglas™ G5-01 Series Welding Helmet
See technical informationSee documentsReferences
3M:617830
Rubix:211A3505
Manufacturer :7100185619

Documents
Product details : 3M 617830 SPEEDGLAS HD G5-01 WELD HELMET/ADFLO PAPR/G5-01/03VC FILTER
For workers in heavy duty environments, 3M™ Adflo™ Powered Air Purifying Respirator with Speedglas™ G5-01 Series Heavy-Duty Welding Helmet system provides High-Efficiency particulate respiratory protection for welders in a robust yet compact design with ergonomic, adjustable head suspension. Flip front welding shield allows for a clear, wide-view protective visor for grinding and setup. The 3M™ Adflo™ Powered Air Respirator has a High-Efficiency particulate filter that can be “stacked” onto an optional 3M™ Adflo™ Filter (not included) for additional protection against certain vapours or a Nuisance Odour Pad Assembly. Audible and visual alarms signal low airflow and low battery charge. Available in two different Auto-Darkenig Lens options (VC/TW). G5 Series storage/carry bag included.
3M™ Adflo™ Powered Air Purifying Respirator System with 3M™ Speedglas™ G5-01 Series Welding Helmet provides all of the benefits of our G5-01 series welding helmet with our convenient Adflo™ Powered Air Purifying Respirator system.
Strengths
Robust, compact design;Ergonomic, adjustable head suspension;Flip front welding shield allows for a clear, wide-view protective visor for grinding and setup;Available in two different Auto-Darkening Lens options (VC/TW);Audible and visual alarms signal low airflow and low battery charge;G5 Series storage/carry bag included
Applications
Use for welding applications
Technical specifications
Attributes
| Type | headset kit |
|---|---|
| Weight | 5807 g |
Show UNSPSC/ECL@SS
£ 1,933.33 excl. VAT
/ Each
£ 2,320.00 incl. VAT
- In stock: Next day delivery