3M SPEEDGLAS G5-03 PRO AIR WELD HELMET W/G5-01-03VC FILTER+ADFLO PAPR
3M™ Speedglas™ G5-03 Pro Air Welding Helmet with 3M™ Adflo™ PAPR System
See technical informationSee documentsReferences
3M:637730
Rubix:271A9978
Manufacturer :7100318468
EAN:04064035137465
Documents
Product details : 3M SPEEDGLAS G5-03 PRO AIR WELD HELMET W/G5-01-03VC FILTER+ADFLO PAPR
The 3M™ Adflo™ Powered Air Purifying Respirator System with the 3M™ Speedglas™ G5-03 Pro Air Welding Helmet and G5-01/03VC Auto-Darkening Welding Filter is designed to meet the demands of professional welders. Providing integrated respiratory, eye and face protection, it combines advanced welding technology with high levels of comfort, safety and performance for demanding industrial applications.
Features:
The 3M™ Adflo™ Powered Air Purifying Respirator (PAPR) System includes the 3M™ Speedglas™ G5-03 Pro Air Welding Helmet fitted with the G5-01/03VC Variable Colour Auto-Darkening Filter. The latest-generation auto-darkening filter automatically adjusts the shade according to welding conditions, delivering optimum visibility and protection throughout the welding process. The ergonomic, fully adjustable head harness ensures excellent comfort during prolonged periods of use. Tinted side windows improve peripheral vision, helping to increase situational awareness while reducing eye strain. When used with the Adflo™ powered air system, the helmet provides continuous filtered airflow, enhancing respiratory comfort and reducing heat build-up inside the helmet.
Specifications:
• Auto-darkening filter: 3M™ Speedglas™ G5-01/03VC.
• Shade range:
- Shade 5.
- Variable dark shades 8–14.
• Viewing area: 73 × 109 mm.
• Arc sensors: 4.
• Switching time: 0.1 ms at 23°C.
• Battery life:
- Auto-darkening filter: up to 1,500 hours.
- Adflo™ turbo unit: approximately 7–9 hours.
• Respiratory protection: particulate filtration.
• Lens technology: Variable Colour (VC).
• Head size adjustment: 50–64 cm.
• Helmet material: PPA.
• Side window material: polycarbonate.
• Front frame material: PPA.
• Head harness materials: PA, PP, TPE and PE.
• Faceseal material: 50/50 cotton/polyester with polypropylene.
Standards:
This system is CE marked and complies with:
• ISO 16321-1 – Eye and face protection for occupational use – General requirements.
• ISO 16321-2 – Additional requirements for welding and related techniques.
• EN 12941:1998+A2:2008 – Powered filtering respiratory protective devices incorporating a helmet or hood.
• Regulation (EU) 2016/425 on personal protective equipment.
Features:
The 3M™ Adflo™ Powered Air Purifying Respirator (PAPR) System includes the 3M™ Speedglas™ G5-03 Pro Air Welding Helmet fitted with the G5-01/03VC Variable Colour Auto-Darkening Filter. The latest-generation auto-darkening filter automatically adjusts the shade according to welding conditions, delivering optimum visibility and protection throughout the welding process. The ergonomic, fully adjustable head harness ensures excellent comfort during prolonged periods of use. Tinted side windows improve peripheral vision, helping to increase situational awareness while reducing eye strain. When used with the Adflo™ powered air system, the helmet provides continuous filtered airflow, enhancing respiratory comfort and reducing heat build-up inside the helmet.
Specifications:
• Auto-darkening filter: 3M™ Speedglas™ G5-01/03VC.
• Shade range:
- Shade 5.
- Variable dark shades 8–14.
• Viewing area: 73 × 109 mm.
• Arc sensors: 4.
• Switching time: 0.1 ms at 23°C.
• Battery life:
- Auto-darkening filter: up to 1,500 hours.
- Adflo™ turbo unit: approximately 7–9 hours.
• Respiratory protection: particulate filtration.
• Lens technology: Variable Colour (VC).
• Head size adjustment: 50–64 cm.
• Helmet material: PPA.
• Side window material: polycarbonate.
• Front frame material: PPA.
• Head harness materials: PA, PP, TPE and PE.
• Faceseal material: 50/50 cotton/polyester with polypropylene.
Standards:
This system is CE marked and complies with:
• ISO 16321-1 – Eye and face protection for occupational use – General requirements.
• ISO 16321-2 – Additional requirements for welding and related techniques.
• EN 12941:1998+A2:2008 – Powered filtering respiratory protective devices incorporating a helmet or hood.
• Regulation (EU) 2016/425 on personal protective equipment.
Strengths
• Integrated Adflo™ powered air respiratory protection for effective particulate filtration.
• Variable Colour auto-darkening filter provides excellent visibility and welding performance.
• Tinted side windows improve peripheral vision and situational awareness.
• Ergonomic, adjustable head harness for outstanding comfort during extended use.
• Compatible with most arc welding processes.
• Audible and visual alerts provide continuous monitoring of the powered air system.
• Variable Colour auto-darkening filter provides excellent visibility and welding performance.
• Tinted side windows improve peripheral vision and situational awareness.
• Ergonomic, adjustable head harness for outstanding comfort during extended use.
• Compatible with most arc welding processes.
• Audible and visual alerts provide continuous monitoring of the powered air system.
Applications
This product is suitable for:
• MMA (stick) welding.
• MIG/MAG welding.
• TIG welding, including low-amperage TIG.
• Grinding.
• Cutting operations.
• MMA (stick) welding.
• MIG/MAG welding.
• TIG welding, including low-amperage TIG.
• Grinding.
• Cutting operations.
Technical specifications
Attributes
| Type | papr system with pro air welding helmet, with welding filter |
|---|
Show UNSPSC/ECL@SS
£ 1,695.48 excl. VAT
/ Each
£ 2,034.58 incl. VAT
- In stock: Next day delivery


