3M SPEEDGLAS G5-03 PRO AIR WELD HELMET W/G5-01/03TW FILTER+ADFLO PAPR
3M™ Speedglas™ G5-03 Pro Air Welding Helmet with 3M™ Adflo™ PAPR System
See technical informationSee documentsReferences
3M:637720
Rubix:271A9980
Manufacturer :7100318464
EAN:04064035137489
Documents
Product details : 3M SPEEDGLAS G5-03 PRO AIR WELD HELMET W/G5-01/03TW FILTER+ADFLO PAPR
The 3M™ Speedglas™ G5-03 Pro Air Welding Helmet is designed to provide comprehensive eye, face and respiratory protection during demanding welding applications. Its robust, compact design incorporates a 3M™ Adflo™ Powered Air Purifying Respirator (PAPR) system, making it suitable for most arc welding processes while delivering exceptional comfort, visibility and respiratory protection.
Features:
The 3M™ Speedglas™ G5-03 Pro Air Welding Helmet provides effective protection against sparks, welding spatter and harmful UV and IR radiation. Extensive customisation options allow users to adjust the airflow direction and configure the helmet to provide additional protection according to the application. The ergonomic, fully adjustable head harness ensures excellent comfort during prolonged use.
The integrated 3M™ Adflo™ Powered Air Purifying Respirator (PAPR) delivers reliable respiratory protection against airborne particulates. Equipped with a high-efficiency particulate filter, the system can also be fitted with an optional gas filter or nuisance odour filter (sold separately) for additional protection in specific applications. Audible and visual alarms warn the user of low airflow or low battery, helping to maintain continuous respiratory protection. The helmet also incorporates 3M™ Speedglas™ Natural Colour Technology, Variable Colour Technology (VC) and Tack Welding Mode (TW), depending on the fitted welding filter. An optional LED work light is available to improve visibility of the workpiece.
Specifications:
• Viewing area: 73 × 109 mm.
• Welding helmet weight: 530 g.
• Head harness weight: 145 g.
• Side windows: yes.
• Light state shade: 2.5.
• Permanent UV/IR protection: Shade 13.
• Light-to-dark switching time: 0.1 ms at 23°C.
• Number of arc sensors: 4.
• Air source: Powered Air Purifying Respirator (PAPR).
• Operating conditions: -5°C to +55°C, relative humidity ≤ 90% (non-condensing).
• Battery life:
- Auto-darkening filter: up to 1,500 hours.
- Adflo™ turbo unit: approximately 7–9 hours.
• Charging time (Adflo™ turbo unit): approximately 4.5 hours.
• Battery type:
- Adflo™ turbo unit: lithium-ion.
- Auto-darkening filter: 3 V lithium battery.
Standards:
The 3M™ Speedglas™ G5-03 Pro Air Welding Helmet complies with:
• ISO 16321-1 – Eye and face protection for occupational use – General requirements.
• ISO 16321-2 – Additional requirements for eye and face protectors used during welding and related techniques.
• EN 12941:1998+A2:2008 – Powered filtering respiratory protective devices incorporating a helmet or hood.
• Regulation (EU) 2016/425 on personal protective equipment.
Features:
The 3M™ Speedglas™ G5-03 Pro Air Welding Helmet provides effective protection against sparks, welding spatter and harmful UV and IR radiation. Extensive customisation options allow users to adjust the airflow direction and configure the helmet to provide additional protection according to the application. The ergonomic, fully adjustable head harness ensures excellent comfort during prolonged use.
The integrated 3M™ Adflo™ Powered Air Purifying Respirator (PAPR) delivers reliable respiratory protection against airborne particulates. Equipped with a high-efficiency particulate filter, the system can also be fitted with an optional gas filter or nuisance odour filter (sold separately) for additional protection in specific applications. Audible and visual alarms warn the user of low airflow or low battery, helping to maintain continuous respiratory protection. The helmet also incorporates 3M™ Speedglas™ Natural Colour Technology, Variable Colour Technology (VC) and Tack Welding Mode (TW), depending on the fitted welding filter. An optional LED work light is available to improve visibility of the workpiece.
Specifications:
• Viewing area: 73 × 109 mm.
• Welding helmet weight: 530 g.
• Head harness weight: 145 g.
• Side windows: yes.
• Light state shade: 2.5.
• Permanent UV/IR protection: Shade 13.
• Light-to-dark switching time: 0.1 ms at 23°C.
• Number of arc sensors: 4.
• Air source: Powered Air Purifying Respirator (PAPR).
• Operating conditions: -5°C to +55°C, relative humidity ≤ 90% (non-condensing).
• Battery life:
- Auto-darkening filter: up to 1,500 hours.
- Adflo™ turbo unit: approximately 7–9 hours.
• Charging time (Adflo™ turbo unit): approximately 4.5 hours.
• Battery type:
- Adflo™ turbo unit: lithium-ion.
- Auto-darkening filter: 3 V lithium battery.
Standards:
The 3M™ Speedglas™ G5-03 Pro Air Welding Helmet complies with:
• ISO 16321-1 – Eye and face protection for occupational use – General requirements.
• ISO 16321-2 – Additional requirements for eye and face protectors used during welding and related techniques.
• EN 12941:1998+A2:2008 – Powered filtering respiratory protective devices incorporating a helmet or hood.
• Regulation (EU) 2016/425 on personal protective equipment.
Strengths
• Advanced protection against sparks, welding spatter, UV and IR radiation.
• Ergonomic, fully adjustable head harness for excellent comfort during extended use.
• Integrated powered air respiratory protection with adjustable airflow.
• Compatible with optional gas filters and nuisance odour filters for enhanced versatility.
• Lightweight, compact design helps reduce wearer fatigue.
• Natural Colour Technology, Variable Colour Technology (VC) and Tack Welding Mode (TW) available depending on the selected welding filter.
• Ergonomic, fully adjustable head harness for excellent comfort during extended use.
• Integrated powered air respiratory protection with adjustable airflow.
• Compatible with optional gas filters and nuisance odour filters for enhanced versatility.
• Lightweight, compact design helps reduce wearer fatigue.
• Natural Colour Technology, Variable Colour Technology (VC) and Tack Welding Mode (TW) available depending on the selected welding filter.
Applications
This product is suitable for:
• MMA (stick) welding.
• MIG/MAG welding.
• TIG welding, including low-amperage TIG.
• Cutting operations.
• Grinding.
• General fabrication.
• Industrial construction.
• Metalworking.
• Manufacturing environments where respiratory, eye and face protection are essential.
• MMA (stick) welding.
• MIG/MAG welding.
• TIG welding, including low-amperage TIG.
• Cutting operations.
• Grinding.
• General fabrication.
• Industrial construction.
• Metalworking.
• Manufacturing environments where respiratory, eye and face protection are essential.
Technical specifications
Attributes
| Type | papr system with pro air welding helmet, with welding filter |
|---|
Show UNSPSC/ECL@SS
£ 1,599.01 excl. VAT
/ Each
£ 1,918.81 incl. VAT
- Delivery usually within ( 20 ) days


