3M SPEEDGLAS G5-03 PRO AIR WELD HELMET C/W ADFLO PAPR, NO WELD FILTER
3M™ Speedglas™ G5-03 Pro Air Welding Helmet with 3M™ Adflo™ PAPR System
See technical informationSee documentsReferences
3M:637700
Rubix:271A9982
Manufacturer :7100318463
EAN:04064035137502
Documents
Product details : 3M SPEEDGLAS G5-03 PRO AIR WELD HELMET C/W ADFLO PAPR, NO WELD FILTER
3M™ Adflo™ Powered Air Purifying Respirator System with 3M™ Speedglas™ G5-03 Pro Air Welding Helmet provides all of the benefits of our convenient Adflo™ Powered Air Purifying Respirator system. For workers in versatile welding environments, 3M™ Adflo™ Powered Air Purifying Respirator with Speedglas™ G5-03 Pro Air Welding Helmet system provides High-Efficiency particulate respiratory protection for welders in a robust yet compact design with ergonomic, adjustable head suspension. The 3M™ Adflo™ Powered Air Respirator has a High-Efficiency particulate filter that can be “stacked” onto an optional 3M™ Adflo™ Filter (not included) for additional protection against certain vapours or a Nuisance Odour Pad Assembly. Audible and visual alarms signal low airflow and low battery charge. Available in two different Auto-Darkenig Lens options (VC/TW). G5 Series storage/carry bag included.
3M™ Speedglas™ Welding Helmet, G5-03 Pro Air is designed for the versatile welder. With customisable adjustment, how air is directed, how you configure the helmet for additional protection, G5-03 Pro Air features our Natural Colour Technology, Variable Colour Technology (VC), and a Tack Welding Mode (TW). The optional Task Light also allows you to see more of your work piece.
Strengths
Robust, compact design;Ergonomic, adjustable head suspension;GRIND and CUT mode functionality, when using G5-01/03 auto darkening filters;Available in two different Auto-Darkening Lens options (VC/TW);Compatible with multiple accessories;Suitable for most types of arc welding
Applications
Welding
Technical specifications
Attributes
| Type | papr system with pro air welding helmet, without welding filter |
|---|
Show UNSPSC/ECL@SS
£ 1,167.19 excl. VAT
/ Each
£ 1,400.63 incl. VAT
- Delivery usually within ( 13 ) days


