3M ADHESIVE TRANSFER TAPE 465 TRANSPARENT 25 MM X 55 M 0.05 MM


3M™ Adhesive Transfer Tape 465 Clear 19 mm x 55 m

References
3m:46525
rubix:395A4687
manufacturer :7000116594
ean:04064035103446
brand logo
brand logo
Technical specifications
Width25 mm
Length55 m
See all Specifications

Product details : 3M ADHESIVE TRANSFER TAPE 465 TRANSPARENT 25 MM X 55 M 0.05 MM


50µm adhesive transfer tape with easy liner release for manual or hand applications. Fibered adhesive transfer tape..
Apply to printing applications such as splicing, core starting, flexo and laminating.
High tack, excellent adhesion to most paper stocks. Good low temperature performance and peel strength on many surfaces..
Achieve a great balance of high initial adhesion (quick stick) and good shear holding power.
3M™ Adhesive Transfer Tape 465 is a 50µm high tack acrylic adhesive 400 with 90µm #60 densified kraft paper liner.

Applications

3M™ Adhesive Transfer Tape 465 is a 50µm high tack acrylic adhesive 400 with 90µm #60 densified kraft paper liner.

Technical specifications


Attributes
Packaged dimensions (D x W x H)246x274x274 mm
Package weight7876 g
Width25 mm
Length55 m
Tape typeTransfer tape
Show UNSPSC/ECL@SS
£ 19.35 excl. VAT
/ Each
£ 23.22 incl. VAT
  • Usually arrives within 14 working days