References
Ultratape:00272127.5OR
Rubix:114811

Product details : ULTRATAPE HAZ/WARN TAPE ORANGE 21MM WIDE X 25M LONG 00272127.5OR
PVC reinforced high visibility fabric tape 25m long x 20mm wide.
Technical specifications
Attributes
| Width | 21 mm |
|---|---|
| Length | 25 m |
| Material | pvc |
| Colour | pink |
| Tape type | cloth / tissue tape |
Show UNSPSC/ECL@SS
£ 2.90 excl. VAT
/ Each
£ 3.48 incl. VAT
- Usually arrives within 14 working days
