3M 3613460 GLASS CLOTH TAPE 361 WHITE 19MMX55M 0.17MM


3M™ Glass Cloth Tape 361

References
3m:36119
rubix:230A8358
manufacturer :7000047441
ean:0021200030161
brand logo
brand logo
Technical specifications
Width19 mm
Length54.9 m
See all Specifications

Product details : 3M 3613460 GLASS CLOTH TAPE 361 WHITE 19MMX55M 0.17MM


Protect surfaces and materials from high temperatures with 3M™ General Purpose Glass Cloth Tape 361. Our tape has a thickness of 0.16 mm. Our tape features a pressure sensitive silicone adhesive for applications requiring high adhesion, long ageing, good holding power and clean removal.

It can withstand intermittent temperatures up to 288 °C or higher, depending on the type and duration of the heat source. Continuous exposure to heat above 232 °C, will gradually degrade the adhesive, causing loss of tape adhesion and darkening of the glass cloth backing.

It’s primarily used in the aerospace, automotive, military, roofing, specialty vehicle and ship building industries for fabric splicing, seaming and sealing panels, heavy duty masking, bundling, holding and harness wrapping.
Use 3M™ Glass Cloth Tape 361 for applications requiring high temperature resistance. Our tape has a pressure sensitive silicone adhesive for applications requiring high adhesion, long ageing, good holding power and clean removal. The strong abrasion resistant backing is ideal for use as masking protection in thermal spray operations.

Strengths

Protect surfaces and materials from intermittent temperatures up to 288 °C|| Protect surfaces and materials from intermittent temperatures up to 288 °C;Use in aerospace, automotive, military, roofing, specialty vehicles and ship building|| Very high tensile strength;Splice fabrics, sealing panels and use for heavy duty masking, bundling, holding and harness wrapping|| Strong abrasion resistant backing provides strength for bundling, harnessing and protection applications requiring high tensile strength;Can be certified to meet F.A.R. 25.853, flame resistant specification|| Clean removal across a wide range of temperatures;Protects against high temperature to pass FAA flame resistance regulations|| Used for permanent sealing of high temperature ducts or chambers

Applications

Permanent sealing of high temperature ducts or chambers;Splicing of fabrics and textured surfaces;Aerospace panel sealing;Welding backup;Wire harness protection;Use for fabric splicing, seaming and sealing panels

Technical specifications


Attributes
Package weight261 g
Width19 mm
Length54.9 m
MaterialGlass Cloth
ColourWhite
Tape typeCloth / tissue tape
Show UNSPSC/ECL@SS
£ 86.16 excl. VAT
/ Each
£ 103.39 incl. VAT
  • Usually arrives within 14 working days