References
Ultratape:00351933GN
Rubix:1347319
Manufacturer :00351933GN

Product details : ULTRATAPE PVC ELECTRICAL TAPE GREEN 19MM X 33M
Suitable for electrical splicing, insulation and bundling. Manufactured to BS 3924/EN 60454 flame retardant standard. Roll width 19mm x 33m long.
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 33 m |
| Material | pvc |
| Thickness | 0.13 mm |
| Colour | green |
| Tape type | cloth / tissue tape |
Show UNSPSC/ECL@SS
£ 0.60 excl. VAT
/ Each
£ 0.72 incl. VAT
- Sold out







