References
Advance Tapes:AT5 BLK 50MMX33M
Rubix:2546376
Manufacturer :138227




Technical specifications
| Width | 50 mm |
|---|---|
| Length | 33 m |
| Material | pvc (insulation), rubber-resin (adhesive) |
Product details : ADVANCE AT5 BLACK JOINTING PVC TAPE 50MM X 33M
Low stretch PVC - Avoids shrink back so ideal for joining 2 pieces of polythene sheeting
UV resistant - Ideal for use outdoors as well as indoor
Water resistant in situ - Can be used where moisture may be present
Conformable to awkward shapes
Non-corrosive adhesive
50MM wide x 33M Length
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 33 m |
| Material | pvc (insulation), rubber-resin (adhesive) |
| Thickness | 0.12 mm |
| Colour | black |
Show UNSPSC/ECL@SS
£ 4.28 excl. VAT
/ Each
£ 5.14 incl. VAT
- Usually arrives within 14 working days