3M DOUBLE COATED TAPE 9191 WHITE 50 MM X 25 M 0.26 MM
3M™ Double Coated Tape 9191
See technical informationReferences
3M:7000035445
Rubix:395A4711
Manufacturer :7000035445
EAN:08000280457008

Technical specifications
| Width | 50 mm |
|---|---|
| Length | 25 m |
| Material | synthetic rubber (adhesive), polyethylene (backing) |
Product details : 3M DOUBLE COATED TAPE 9191 WHITE 50 MM X 25 M 0.26 MM
With excellent balance between high tack / initial adhesion and good room temperature shear resistance as well as good removability, 9191 has been developed as a carpet tape. It is, however, necessary to systematically evaluate surface compatibility before starting an application.
'3M™ Double Coated Tape 9191, is a general-purpose double-coated tape. It features a high tack, high initial adhesion rubber pressure sensitive adhesive, a non-woven carrier and an easy to remove siliconised paper liner.
Strengths
General purpose, double sided tissue tape;High tack, high initial adhesion;Pressure sensitive adhesive;Easy to remove liner;Carpet tape
Applications
Use as carpet tape
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 25 m |
| Material | synthetic rubber (adhesive), polyethylene (backing) |
| Thickness | 0.26 mm |
| Colour | white |
| Tape type | carpet tape |
Show UNSPSC/ECL@SS
£ 10.54 excl. VAT
/ Each
£ 12.65 incl. VAT
- Delivery usually within ( 16 ) days