TESA 04651 PREMIUM ACRYLIC COATED CLOTH TAPE 50MX38MM BROWN

tesa® 4651 - Premium colored cloth tape, 25m x 19mm

See technical information

References

Tesa:4651 50M 38MM BROWN
Rubix:269A3476
Manufacturer :04651-00542-00
EAN:4005800224508
brand logo

Technical specifications

Width38 mm
Length50 m
Materialacrylic-coated cloth
See all Specifications

Product details : TESA 04651 PREMIUM ACRYLIC COATED CLOTH TAPE 50MX38MM BROWN


You can use the tesa® 4651 premium fabric tape both indoors and outdoors, and it can even be used on rough surfaces. It is suitable for various workmanlike tasks, it protects against the weather, is durable, and can be torn off simply due to its straight edges, which can be torn. The abrasion-resistant fabric tape, whose substrates are coated in acrylate, can resist temperatures of up to 130°C and consists of a solid adhesive made from natural rubber. It is available in the following col-ours: black, white, grey, yellow, red, blue, green and brown.

Strengths

* Masking while sandblasting, coating, paint spraying, etc* Bundling and reinforcing of freight, such as pipes or profiles* Labeling, color coding or marking of wires, cables, etc* Permanent sealing of pipe joints, tins and tubes* Securing of sharp edges* Fixing and insulating of wires

Applications

\* Masking while sandblasting, coating, paint spraying, etc. \* Bundling and reinforcing of heavy pipes or profiles \* Covering of boreholes and other openings \* Marking of wires and cables \* Labeling and color coding \* Floor marking \* Airtight and permanent sealing of pipes \* Securing of sharp edges \* Fixing and insulating of wires \* Sealing of tins and tubes \* Floor coating \* Complies with LV 312-1 Dielectric strength.

Technical specifications


Attributes
Logistic Weight18237,06 g
Width38 mm
Length50 m
Materialacrylic-coated cloth
Thickness0.31 mm
Colourbrown
Tape typecloth / tissue tape
£ 41.17 excl. VAT
/ Each
£ 49.40 incl. VAT
  • Usually arrives within 14 working days

Width

Length

Material

Colour