3M 4252555 ALUMINIUM FOIL TAPE SILVER 25MMX55M 0.12MM


3M™ Aluminum Foil Tape 425

References
3m:425 25MM X 55M
rubix:603538
manufacturer :7100059421
ean:00051125853224
brand logo
brand logo
Technical specifications
Width25 mm
Length55 m
See all Specifications

Product details : 3M 4252555 ALUMINIUM FOIL TAPE SILVER 25MMX55M 0.12MM


For a multitude of applications, such as masking, sealing, seaming, shielding and chemical stripping use 3M™ Aluminium Foil Tape 425. Our tape is perfect for masking, sealing, seaming, shielding, chemical stripping, and much more. Widely known as the best general purpose foil product available, our dead soft aluminium foil backed tape has a special transparent synthetic acrylic adhesive. You can also use this tape for harness wrapping, joining, electroplating, plastic protection, chemical milling, heat shielding, heat reflecting and paint stripping. It resists flame, moisture, weather, UV degradation and many chemicals, making it ideal for a variety of applications. It reflects heat and light – protects, insulates and enhances lighting efficiency and is designed to withstand a wide temperature range too.
3M™ Aluminum Foil Tape 425 is for numerous applications across a broad range of industries. Our tape is comprised of a dead soft aluminium foil backing and coated with a highly engineered pressure sensitive acrylic adhesive.

Strengths

Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
Resistant to chemicals to protect surfaces during de-paint process and other chemical masking operations
Highly engineered acrylic adhesive provides long term durability, but removes cleanly after harsh masking applications
Withstands exposure to flame, weathering, moisture and UV

Applications

Heat shielding and heat reflecting of delicate parts

Technical specifications


Attributes
Package weight446,031 g
Width25 mm
Length55 m
Thickness0.11 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 35.19 excl. VAT
/ Each
£ 42.23 incl. VAT
  • In stock: Next day delivery