References
Tesa:4688 50M 50MM BLACK
Rubix:269A3499
Manufacturer :04688-00000-00
EAN:4042448027344




Product details : TESA 04688 STANDARD POLYETHYLENE COATED CLOTH TAPE 50MX50MM BLACK
tesa® 4688 is a standard textile tape with polyethylene coating. It is based on a 55-mesh PET / rayon fabric backing with pressure-sensitive natural rubber adhesive.
tesa® 4688 is a typical repair tape, suitable for various applications with very good processing characteristics.
Characteristics:
* good adhesive strength even on rough surfaces,
* water resistant,
* easy to unroll,
* tesa® 4688 is AREVA-certified according to the requirements of the Siemens AG standard TLV 9027/01/06 for nuclear power plants: total halogen content < 1000 ppm; total sulphur content < 1000 ppm,
* available in 8 colours: black, white, grey, yellow, blue, red, green, brown.
tesa® 4688 is a typical repair tape, suitable for various applications with very good processing characteristics.
Characteristics:
* good adhesive strength even on rough surfaces,
* water resistant,
* easy to unroll,
* tesa® 4688 is AREVA-certified according to the requirements of the Siemens AG standard TLV 9027/01/06 for nuclear power plants: total halogen content < 1000 ppm; total sulphur content < 1000 ppm,
* available in 8 colours: black, white, grey, yellow, blue, red, green, brown.
Strengths
• Strong adhesion even on rough and demanding surfaces
• Easy application by manual tearing – no tools required
• High resistance to water and abrasion
• Wide range of colors for quick identification
• Increased electrical safety due to high dielectric breakdown voltage
• Easy application by manual tearing – no tools required
• High resistance to water and abrasion
• Wide range of colors for quick identification
• Increased electrical safety due to high dielectric breakdown voltage
Applications
* Marking, masking, packaging, attachment, closing
* Attachment of construction films
* Closing of boxes, cans etc.
* Attachment of wires
* Bundling of cables
* Splicing of films, marking of parts during maintenance in nuclear power plants
* Attachment of construction films
* Closing of boxes, cans etc.
* Attachment of wires
* Bundling of cables
* Splicing of films, marking of parts during maintenance in nuclear power plants
Technical specifications
Attributes
| Logistic Weight | 14783,97 g |
|---|---|
| Width | 50 mm |
| Length | 50 m |
| Material | pe extruded cloth |
| Thickness | 0.26 mm |
| Colour | black |
| Tape type | cloth / tissue tape |
Show UNSPSC/ECL@SS
£ 13.12 excl. VAT
/ Each
£ 15.74 incl. VAT
- Usually arrives within 14 working days
