LOCTITE 5075 INSULATING SEALING WRAP BLACK 4.27M 1808110
Loctite Black Insulating & Sealing Wrap Tape
See technical informationSee documentsReferences
Loctite:1808110
Rubix:80173325
EAN:5010266006369

Documents
Product details : LOCTITE 5075 INSULATING SEALING WRAP BLACK 4.27M 1808110
Self-fusing silicone rubber wrap for temporary repairs on flexible hoses and pipes. Resistant to UV light, salt water, fuels and acids. LOCTITE SI 5075 is a non-sticky, self-fusing, multi-purpose wrap for tape-based repair situations. Offering a tensile shear strength of 50 kg/cm², the tape stretches to three times its size and seals instantly. It is resistant to UV, salt water, fuels and acids.
Strengths
Sealing and insulating silicone rubber wrap
Reliable, temporary repairs on a variety of substrates
Self-fusing
Chemical Resistant
Saltwater Resistant
UV Resistant
Reliable, temporary repairs on a variety of substrates
Self-fusing
Chemical Resistant
Saltwater Resistant
UV Resistant
Applications
Pipe Repair
Technical specifications
Attributes
| Width | 25 mm |
|---|---|
| Length | 4.27 m |
| Material | silicone |
| Thickness | 0.5 mm |
| Colour | multicolored |
Show UNSPSC/ECL@SS
£ 19.33 excl. VAT
/ Each
£ 23.20 incl. VAT
- In stock: Next day delivery