JSP BGA122-202-000 SPRINGFIT FFP2 DISPOSABLE DUSK MASK 421ML M/L PK10
JSP BGA122-202-000 SPRINGFIT UNVALVED DISP MASK FFP2 NR D BOX OF 10
See technical informationSee documentsReferences
JSP:BGA122-202-000
Rubix:2587168
EAN:5038428278386





Documents
Product details : JSP BGA122-202-000 SPRINGFIT FFP2 DISPOSABLE DUSK MASK 421ML M/L PK10
The NEW SpringFit fold flat disposable mask achieves an unrivalled secure fit with the use of a unique endoskeleton structure.
SpringFit introduces an abundance of features that maximise fit, comfort, compatibility and performance.
Available in FFP3 and FFP2 valved and unvalved, with a nuisance odour carbon layer available on the FFP3 model.
The Unique Typhoon valve has been designed to reduce breathing resistance, heat and moisture build-up.
The valve is unaffected by any moisture, and therefore can be used with the same performance under very low temperatures.
The fold flat design makes SpringFit more compact, and easily pocketed.
SpringFit is also individually packed to ensure a high level of hygiene.
SpringFit introduces an abundance of features that maximise fit, comfort, compatibility and performance.
Available in FFP3 and FFP2 valved and unvalved, with a nuisance odour carbon layer available on the FFP3 model.
The Unique Typhoon valve has been designed to reduce breathing resistance, heat and moisture build-up.
The valve is unaffected by any moisture, and therefore can be used with the same performance under very low temperatures.
The fold flat design makes SpringFit more compact, and easily pocketed.
SpringFit is also individually packed to ensure a high level of hygiene.
Strengths
| Fold flat disposable mask achieves an unrivalled secure fit | Unique endoskeleton structure | The Unique Typhoon™ valve has been designed to Reduce breathing resistance, heat and moisture build-up | Compact and easily pocketed
Technical specifications
Attributes
| Class | ffp2 |
|---|---|
| Valve | yes |
| Type | foldable |
| Colour | white |
Show UNSPSC/ECL@SS
£ 14.35 excl. VAT
/ Each
£ 17.22 incl. VAT
- Delivery usually within ( 5 ) days
