MOLDEX 350501 AIR VALVED DISPOSABLE MASKS FFP3 NR D PK5
MOLDEX 3505 AIR VALVED DISPOSABLE MASKS FFP3 NR D SMALL BOX OF 5
See technical informationSee documentsReferences
Moldex:350501
Rubix:2574505
Manufacturer :350501
EAN:4019444001609



Documents
Product details : MOLDEX 350501 AIR VALVED DISPOSABLE MASKS FFP3 NR D PK5
Air Plus FFP masks offer an anatomically shaped TPE full face seal, which is similar to that of a half mask. This ensures an extra comfortable and secure fit. The Moldex AirWave®pleated filter technology allows for a large filter surface within the FFP masks of the Air series. This ensures low breathing resistance for easy breathing. A skin-friendly inner fleece layer and an adjustable woven strap ensure additional comfort for the wearer. The flexible ActivForm® 3D design adapts automatically to the shape of the wearer's face and their facial movements. As a result, our Air Plus FFP masks are easy to wear and sit securely and comfortably on the skin at all times, without the need for a nose clip. A DuraMesh® structure preserves the shape of the mask under even the most testing conditions.
Strengths
• Robust FFP mask with full face seal for a secure and comfortable fit
• TPE seal is gentle on the skin
• AirWave® Filter - long life pleated filter for noticeably reduced breathing resistance
• DuraMesh® - strong and durable structure, keeps the mask in shape
• ActivForm® - Mask adapts to the shape of the wearer's face
• Ventex®-valve - Extra large opening to reduce heat and humidity inside the mask
• Adjustable length loop strap - Enables precision adjustment for a safe and comfortable fit
• FFP3 protection against harmful and toxic dusts, fumes, mists and aerosols. 20 x WEL
• TPE seal is gentle on the skin
• AirWave® Filter - long life pleated filter for noticeably reduced breathing resistance
• DuraMesh® - strong and durable structure, keeps the mask in shape
• ActivForm® - Mask adapts to the shape of the wearer's face
• Ventex®-valve - Extra large opening to reduce heat and humidity inside the mask
• Adjustable length loop strap - Enables precision adjustment for a safe and comfortable fit
• FFP3 protection against harmful and toxic dusts, fumes, mists and aerosols. 20 x WEL
Applications
Working with harmful and carcinogenic dusts, fumes and aerosols including hard-woods
Technical specifications
Attributes
| Class | ffp3 |
|---|---|
| Valve | yes |
| Type | foldable |
| Colour | white |
Show UNSPSC/ECL@SS
£ 42.20 excl. VAT
/ Each
£ 50.64 incl. VAT
- In stock: Next day delivery
