3M D3135 SECURE CLICK PARTICULATE FILTER P3 R PK2
3M D3135 SECURE CLICK PARTICULATE FILTER P3 R PK2
See technical informationSee documentsReferences
3M:D3135
Rubix:211A3509
Manufacturer :7100197284
EAN:0051131277991
Documents
Product details : 3M D3135 SECURE CLICK PARTICULATE FILTER P3 R PK2
The 3M™ Secure Click™ D3135 P3 R Particulate Filter provides advanced protection against fine airborne particulates, mists and oil- and non-oil-based aerosols. Designed for demanding industrial environments, it is compatible with 3M™ Secure Click™ HF-800 Series Reusable Half Mask Respirators and features the intuitive Secure Click™ connection system for fast, secure filter installation.
Features:
Manufactured from high-quality materials, the 3M™ Secure Click™ D3135 P3 R Particulate Filter combines lightweight construction with high filtration performance. The Secure Click™ connection enables quick, intuitive and leak-resistant installation, helping reduce fitting time while ensuring the filter is correctly attached. Its innovative dual-flow filter design helps reduce breathing resistance, improving wearer comfort without compromising protection. Designed for use with reusable respirators, the filter is particularly well suited to industrial applications where respiratory protection, comfort and productivity are essential.
Specifications:
• Filter classification: P3 R.
• Aerosol type: suitable for oil-based and non-oil-based aerosols.
• Connection type: 3M™ Secure Click™.
• Dimensions: height: 25 mm, width: 105 mm, length: 120 mm.
• Net weight: 14 g.
• Pack quantity: 40 filters per box.
• Compatibility: 3M™ Secure Click™ HF-800 Series Reusable Half Mask Respirators.
• Compatible with welding shields: yes.
• Protection against fine airborne particulates and mists.
Standards:
The 3M™ Secure Click™ D3135 P3 R Particulate Filter is CE marked and complies with the requirements of EN 143:2000 + A1:2006. It provides P3 R respiratory protection against hazardous airborne particulates in industrial environments.
Features:
Manufactured from high-quality materials, the 3M™ Secure Click™ D3135 P3 R Particulate Filter combines lightweight construction with high filtration performance. The Secure Click™ connection enables quick, intuitive and leak-resistant installation, helping reduce fitting time while ensuring the filter is correctly attached. Its innovative dual-flow filter design helps reduce breathing resistance, improving wearer comfort without compromising protection. Designed for use with reusable respirators, the filter is particularly well suited to industrial applications where respiratory protection, comfort and productivity are essential.
Specifications:
• Filter classification: P3 R.
• Aerosol type: suitable for oil-based and non-oil-based aerosols.
• Connection type: 3M™ Secure Click™.
• Dimensions: height: 25 mm, width: 105 mm, length: 120 mm.
• Net weight: 14 g.
• Pack quantity: 40 filters per box.
• Compatibility: 3M™ Secure Click™ HF-800 Series Reusable Half Mask Respirators.
• Compatible with welding shields: yes.
• Protection against fine airborne particulates and mists.
Standards:
The 3M™ Secure Click™ D3135 P3 R Particulate Filter is CE marked and complies with the requirements of EN 143:2000 + A1:2006. It provides P3 R respiratory protection against hazardous airborne particulates in industrial environments.
Strengths
• High-efficiency filtration of fine airborne particulates and mists.
• Secure Click™ connection system for fast and intuitive installation.
• Innovative dual-flow design helps reduce breathing resistance.
• Compatible with 3M™ Secure Click™ HF-800 Series Reusable Half Mask Respirators.
• Robust construction for long service life.
• Supplied in boxes of 40 filters for efficient stock management.
• Secure Click™ connection system for fast and intuitive installation.
• Innovative dual-flow design helps reduce breathing resistance.
• Compatible with 3M™ Secure Click™ HF-800 Series Reusable Half Mask Respirators.
• Robust construction for long service life.
• Supplied in boxes of 40 filters for efficient stock management.
Applications
This product is suitable for:
• Brazing.
• Grinding and sanding.
• Cutting and sawing.
• Welding.
• Mould remediation.
• Brazing.
• Grinding and sanding.
• Cutting and sawing.
• Welding.
• Mould remediation.
Technical specifications
Attributes
| Type | filter |
|---|---|
| Class | p3 |
Show UNSPSC/ECL@SS
£ 12.62 excl. VAT
/ Each
£ 15.14 incl. VAT
- In stock: Next day delivery




