MOLDEX 9600 SERIES GAS FILTERS AX EASYLOCK PK2
MOLDEX 9200 A2-GASFILTER 7000/9000 SERIES PACK OF 8
See technical informationReferences
Moldex:960001
Rubix:80243795
Manufacturer :960001
EAN:4019444007632

Product details : MOLDEX 9600 SERIES GAS FILTERS AX EASYLOCK PK2
EasyLock® gas filters with bayonet connection can be easily mounted directly onto the 7000 and 9000 Series mask bodies. Since the cartridges have an additional bayonet connection, they can be combined directly with EasyLock® particulate filters without the need for an adapter.
Strengths
• Gas filters suitable for Series 7000 and 9000 masks
• A2B2E1 organic, inorganic [Bp>65°C] and acid gases
• Revolutionary EasyLock filter system with no additional clips or holders
• A2B2E1 organic, inorganic [Bp>65°C] and acid gases
• Revolutionary EasyLock filter system with no additional clips or holders
Technical specifications
Attributes
| Type | bayonet connector |
|---|---|
| Class | a2 |
| Material | activated charcoal |
| Coupling | bayonet connector |
Show UNSPSC/ECL@SS
£ 20.83 excl. VAT
/ Each
£ 25.00 incl. VAT
- Usually arrives within 14 working days
