References
Sundström®:7141112
Rubix:80341952
EAN:7392203202132
Product details : SUNDSTROM H02-1312 SR 510 PARTICLE FILTER P3 R
Particulate and carbon filter series. Fits directly into the filter holder, which are an integral part of Sundström masks. Plastic filters with colour codes and a high capacity. Charcoal and particulate filters are clicked together to form combination filters without an additional adapter. The filters are used on other full face masks with 40 mm. thread via SR-280-3 adapter.
Technical specifications
Attributes
| Type | sundstrom h02-1312 sr 510 particle filter p3 r |
|---|---|
| Class | p3 r |
Show UNSPSC/ECL@SS
£ 7.45 excl. VAT
/ Each
£ 8.94 incl. VAT
- In stock: Next day delivery

