References
3M:7000089717
Rubix:80990381
Manufacturer :7000089717
EAN:4046719402823

Documents
Product details : 3M 444SL OVERSLEEVE
The 3M™ Oversleeves 444 are a reliable, disposable accessory designed to help protect arms against non-hazardous light liquid splashes and dusts. Offered as an accessory, the oversleeves are made from a microporous laminate material with anti static treatment. The oversleeves have elastic at the top and bottom of the sleeve to help ensure a good fit.
The 3M™ Disposable Protective Oversleeves 444 are disposable sleeve covers designed to provide basic barrier protection to help protect the wearer's arms against non-hazardous light liquid splashes and dusts.
Strengths
Oversleeve offers a general barrier to non-hazardous substances, with elasticated cuff;Elastic around top and bottom of sleeve for secure fit;Anti-static treated to help reduce static build-up and reduce nuisance discharges;Tapered design to ensure proper user fit;Made from a microporous laminate material
Applications
General maintenance - Catering - Electronics manufacturing - Cleanrooms
Technical specifications
Attributes
| Size | one size |
|---|---|
| Length | 455 mm |
| Colour | white |
| Main material | laminate |
| Packaging | 300 |
| Material | polypropylene with a polyethylene laminate (overboot material);neoprene rubber (elastic);polyester/cotton (thread) |
| Category | 1 |
Show UNSPSC/ECL@SS
£ 0.60 excl. VAT
/ Each
£ 0.72 incl. VAT
- Delivery usually within ( 13 ) days