POLYCO GL891 LONG CUFF P'FREE EXAMINATION GLOVES BLUE SIZE M BX100
POLYCO GL891 LONG CUFF P'FREE EXAMINATION GLOVES BLUE BX100
See technical informationReferences
Polyco Healthline:GL8912
Rubix:122A4216

Product details : POLYCO GL891 LONG CUFF P'FREE EXAMINATION GLOVES BLUE SIZE M BX100
Nitrile powder free long cuff disposable glove
Technical specifications
Attributes
| Size | m |
|---|---|
| Length | 300 mm |
| Colour | blue |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 100 per box |
| Thickness | 0.15 mm |
| Material | nitrile (synthetic nitrile rubber) |
| Powdered | no |
| Category | 1 |
Show UNSPSC/ECL@SS
£ 15.07 excl. VAT
/ Each
£ 18.08 incl. VAT
- Usually arrives within 14 working days
