ANSELL 93-360 MICROFLEX 3LYR NITRILE NEO GLOVES TEAL SIZE 9.5-10 PK50


MICROFLEX glove 93-360

References
ansell:93-360-9.5-10 XL
rubix:394A3327
manufacturer :93360100
ean:20076490445168
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size09,5-10
Main materialNitrile
Length285 mm
See all Specifications

Product details : ANSELL 93-360 MICROFLEX 3LYR NITRILE NEO GLOVES TEAL SIZE 9.5-10 PK50


A thin, chemical-resistant disposable glove designed for cleanrooms. It's made from an innovative synthetic composite material for tough chemical protection. The extra-soft formulation and ergonomic design offer comfort and feel for extended wear times.

Strengths

Cleanroom glove compatible with use in controlled environments.
Triple-layer construction offering superior protection against hazardous chemicals, including acids, solvents and alkalis.
Thin-layer construction providing high tactile sensitivity and dexterity.
Inner layer treated to ensure easy donning and doffing, while keeping hands dry.
Particulate-free packaging designed to reduce the risk of contamination.

Applications

Life sciences.
Electronics.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size09,5-10
Main materialNitrile
Length285 mm
Cuff styleRolled edge
ColourGreen
AQL (Acceptance Quality Limit)0.65
MaterialNitrile / Polychloroprene
Show UNSPSC/ECL@SS
£ 26.63 excl. VAT
/ Each
£ 31.96 incl. VAT
  • Usually arrives within 14 working days