3M 410 M50 DOUBLE COATED PAPER TAPE NATURAL 51MMX33M 0.15MM


3M™ Double Coated Paper Tape 410M

References
3m:410M50
rubix:1215698
manufacturer :7000049275
ean:50051115316512
brand logo
brand logo
Technical specifications
Width50.8 mm
Length33 m
See all Specifications

Product details : 3M 410 M50 DOUBLE COATED PAPER TAPE NATURAL 51MMX33M 0.15MM


Get good initial adhesion to a variety of surfaces with 3M™ Double Coated Paper Tape 410M. Our tape is a double coated paper tape with rubber adhesive 850 on a densified kraft green plaid paper liner that achieves increased strength and stability when applied.
Use our tape for a wide range of applications, such as splicing and core starting of papers, foils, films and fabrics. You can mount rubber or photopolymer printing plates to print cylinders, and when applied with firm pressure, achieve better adhesive contact and improve bond strength.
3M™ Double Coated Paper Tape 410M is a127µm double coated paper tape with rubber adhesive 850 on a 75µm #54 densified Kraft green plaid paper liner.

Strengths

127µm natural rubber double coated tape for core starting, end tabbing of papers, films and foils.;Get good initial adhesion to a variety of surfaces;Achieve increased strength and stability when applied;Offers good initial adhesion to a variety of surfaces. For indoor and room temperature applications.;Solvent-free manufacturing process helps meet environmental best practices goals

Applications

Use for a wide range of applications, such as splicing and core starting of papers, foils, films and fabrics;Use to mount rubber or photopolymer printing plates to print cylinders;Apply for indoor and room temperature applications

Technical specifications


Attributes
Package weight437,167 g
Width50.8 mm
Length33 m
Thickness0.15 mm
Tape typeDouble-sided tape
Show UNSPSC/ECL@SS
£ 54.35 excl. VAT
/ Each
£ 65.22 incl. VAT
  • In stock: Next day delivery