3M 3M-7100287194- 3M DUAL LOCK RECLOSABLE FASTENER SJ355B
3M™ Dual Lock™ Reclosable Fastener SJ3550
See technical informationSee documentsReferences
3M:SJ355BCF25BLI
Rubix:258A0417
Manufacturer :7100287194
EAN:04064035068172



Documents
Product details : 3M 3M-7100287194- 3M DUAL LOCK RECLOSABLE FASTENER SJ355B
Strength in numbers
One little mushroom won't accomplish much in this world, but pair him up with a few hundred of his friends and he becomes nearly unstoppable. Teamwork, that's the idea behind the design of 3M™ Dual Lock™ Reclosable Fastener SJ3550. When they're joined together, the unique, mushroom shaped stems combine to interlock with one another, generating five times the closure strength of typical hook and loop fasteners, while maintaining the ability to easily peel-apart for quick access.
Our SJ3550 reclosable fastener contains 40 mushroom shaped stems / cm² (250 per square inch). When two pieces are pressed together the stems flex and the mushroom heads slide past each other. After mating, the stem snaps back into its original position, interlocking with the opposing heads with an audible snap that signals the fastener is engaged. This system can be opened and closed 1000 times before losing 50% of the original tensile strength.
No drilling, screwing, tightening, or complex installation
SJ3550 uses an acrylic adhesive that bonds well to a variety of high medium surface energy materials, including some plastics, metal, glass, and painted surfaces. This ensures a quick and easy installation without the use of a mechanical attachment process. The adhesive sticks quickly and reaches full strength after 72 hours. Once bonded the interlocked, mushroom shaped stems may hold as well as screws and rivets, yet separate easily for access.
Versatile, durable and invisible
There's no limit to the number of uses for these fasteners. The stems, mushroom tops, and film backing are constructed of polypropylene, while the polyolefin backing resists common solvents and alkaline solutions, making them ideal for a variety of purposes and environments. The fastener is recommended for use at temperatures ranging from -30 °C to 70 °C long-term (+95 °C short-term). Hidden from view when attached, these fasteners provide a clean, unbroken surface, and stay strong through more than 1000 open-close cycles.
SJ3550 fasteners feature an acrylic foam tape protected by a removable liner. This construction allows for better contact with surfaces having a slight texture or surface irregularities.
To gain various levels of holding power, this fastener can be mated with different 3M Dual Lock reclosable fastener types. Suggested combinations of mated fasteners are:
Type 250 to Type 170
Type 250 to Type 250
Type 170 to Type 400
Type 250 to Type 400
For a quick grab attachment with high strength, but limited cycle life, any of 3M's Dual Lock products can be mated with 3M™ Hook and Loop™ Reclosable Fasteners.
Strengths
Black fastener with mushroom shaped stems, backed with an acrylic pressure sensitive adhesive;Type 250 mates to Type 170, 250 or 400. Closes with an audible snap;Five times the tensile strength of typical hook-and-loop fasteners;Opens and closes 1000 times before losing 50% of its original tensile strength;Designed to bond to metals, glass and medium to high surface energy plastics and paint;Foam tape backing allows for better contact with textured or irregular surfaces
Applications
Panel and cover plate attachment;Interior signage;Decorative trim;Office partitions;Graphic attachment;Access panels;Specialty vehicles (interior attachments);L-bracket edging, repositionable shelving;Hang signage
Technical specifications
Attributes
| Width | 25 mm |
|---|---|
| Length | 2.5 m |
| Material | polypropylene (backing) |
| Thickness | 3.51 mm |
| Colour | black |
| Tape type | foam tape |
Show UNSPSC/ECL@SS
£ 24.86 excl. VAT
/ Each
£ 29.83 incl. VAT
- Delivery usually within ( 17 ) days