3M LSE11025 VHB TAPE LSE-110WF WHITE 25MMX33M 1.1MM


3M™ VHB™ Tape LSE-110WF

References
3m:LSE11025
rubix:230A8335
manufacturer :7100143321
ean:04064035104122
brand logo
brand logo
Technical specifications
Width25 mm
Length33 m
See all Specifications

Product details : 3M LSE11025 VHB TAPE LSE-110WF WHITE 25MMX33M 1.1MM


Permanent bond designed for bonding LSE plastics such as PP, TPO, TPE, and composite materials without primer.

Strengths

White, 1.1 mm, modified acrylic adhesive with a conformable, acrylic foam core;Bonds LSE plastics and composites without primer;Superior outdoor performance, UV and solvent resistance;High aging resistance;Creates a permanent seal against water, moisture and more;High dynamic stress absorption reduces vibration and impact stress;Eliminate drilling, grinding, refinishing, screwing, welding and clean-up;Allows the use of thinner, lighter weight and dissimilar materials;Designed for indoor and outdoor use;Designed for indoor and outdoor use

Applications

Bond panel to frame || Bond stiffener to panel e.g. roof bonding || Bond lens window ti housing || Bond of decorative material, trim, attachments || Bond of nameplates, logos and signs

Technical specifications


Attributes
Width25 mm
Length33 m
MaterialAcrylic Foarm (Support Layer)
ColourWhite
Tape typeFoam tape
Show UNSPSC/ECL@SS
£ 74.03 excl. VAT
/ Each
£ 88.84 incl. VAT
  • Usually arrives within 14 working days